Referanser
Bosch:1600A019S0
Rubix:6284967
EAN:3165140967969

Dokumenter
Produktinformasjon : Startersett 18v 2x4ah M/gal 18v-40 - 1600a019s0 - Bosch
Basic set 2 GBA 18V 18V 4.0Ah + GAL 18V-40, 2 18 V batteries with 4.0 Ah capacity for extended autonomy and quick charger, 18 V battery, 4.0 Ah, with extended autonomy for all 18 V tool categories, Very fast charging speed for all 18 V batteries: a standard 18 V 4.0 Ah battery is charged to 80% in just 48 minutes, Compatible since 2008: all our batteries are compatible with Bosch Professional tools in the same voltage range, both new and old.., Cardboard box; 2 batteries GBA 18V 4.0Ah (1 600 Z00 038); Quick charger GAL 18V-40 Professional (1 600 A01 9RJ)
Basic set 2 GBA 18V 4.0Ah + GAL 18V-40
Teknisk informasjon
Egenskaper
| Kapasitet | 4 Ah |
|---|---|
| Spenning [V] | 18 V |
| Type | starter set |
| Modell | gba;gal |
Vis UNSPSC/ECL@SS
3 729,31 kr Eks. mva
/ stykk
4 661,64 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel