Unisex vernesko Blåkläder Workwear 24860000864341
2486 STRIKER Safety Shoe S3S
Se teknisk informasjonSe dokumenterReferanser

Dokumenter
Produktinformasjon : Vernesko Striker (2486), Mørk marineblå/Limegrønn, 41 - 24860000864341
A top-quality sneaker with an exclusive textile upper with extra reinforcement at the toe and heel. The Freelock lacing solution on the side makes it easy to tighten the shoes and get them on and off. Newly developed neoprene tongue for increased comfort.
The shoe has a NANO composite toe cap, which is stronger, lighter and thinner than other non-metallic materials. Flexible textile PS nail penetration protection can withstand thin 3 mm nails. The innovative 3-layer sole structure guarantees unique shock absorption.
Non-slip nitrile rubber outsole, while the midsole is 2-layer PU of different densities for optimum function and comfort. The insole, anatomically designed for optimum comfort, is made of a soft ETPU material and has a textile upper with good moisture absorption.
These shoes are suitable for work in building, transport, maintenance, repair and operation. Women's last in sizes 35–39.
Egenskaper
- Innovative triple density sole construction ensures unique shock absorption.
- Slip resistant outsole in nitrile rubber
- Durable and water repellent textile upper material
- Neoprene tongue adds to the comfort
- Freelock lacing system on side
- Anatomically designed insole is made from soft ETPU
- NANO composite toe cap – lighter and stronger than other non-metallic materials
- PS Nail protection system
Teknisk informasjon
| EU Skostørrelse | 41 |
|---|---|
| Stem / Rod | lav |
| Farge | blå |
| Hovedmaterialet | tekstil |
| ESD | ja |
| Sikkerhetskategori | s3s sr fo hro |
| Sklisikkerhet | ja |
| Type såler | breathable insole, non-slip nitrile rubber outsole |
| Type stengning | boa |
| Gender | unisex |
| Sekundær farge | grønn |
- Tilgjengelig – Leveringsdato på forespørsel





