Unisex vernesko Portwest FW81WHR40
FW81 - Steelite slip-on vernesko S2
Se teknisk informasjonSe dokumenterReferanser
Portwest:FW81WHR40
Rubix:6016727
EAN:5036108164042

Dokumenter
Produktinformasjon : Steelite Slip On S2, Hvit, str. 40 - FW81WHR40 - PORTWEST
Outstanding slip-on style ideal for medical and food industries. The easy to clean microfibre upper is practical, safe and durable. Steel toecap and excellent slip resistance. Protective steel toecap. Anti-static footwear.
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Protective steel toecap.
Standard : EN20345 S2
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Protective steel toecap.
Standard : EN20345 S2
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 40 |
|---|---|
| Stem / Rod | lav |
| Farge | hvit |
| Hovedmaterialet | mikrofiber |
| Vanntett | ja |
| Sikkerhetskategori | s2 |
| Sklisikkerhet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
40