Referanser
Pferd Tools:1152 SP 200 H3
Rubix:6015173
Produsent:11125203
EAN:4007220007006




Produktinformasjon : HALVRUNDFIL 1152SP 200 H3 - 11125203 - PFERD
Pointed half-round file with tang and cut on two sides. Form E according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Teknisk informasjon
Egenskaper
| Form | halvrund |
|---|---|
| Lengde | 200 mm |
| Håndtak | uten |
| Type kutt | 3 |
| Seksjons dimensjoner | 20,0 x 6,0 mm |
Vis UNSPSC/ECL@SS
1 746,20 kr Eks. mva
/ 10 stykk
2 182,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel