Referanser
Aventics:R422102002
Rubix:217373
Produsent:R422102002
EAN:3666750020285

Produktinformasjon : SOLENOID-OPERATED VALVE, Series TC08, Switching principle 3/2CC, Return type - R422102002
Egenskaper
•Excellent ratio of installation space and flow rate
Large selection of electrical connections
Electrical or pneumatic operated
Long service life
Adjustable coil with four 90° positions
Large selection of electrical connections
Electrical or pneumatic operated
Long service life
Adjustable coil with four 90° positions
Teknisk informasjon
Egenskaper
| Type | 2-directional valve |
|---|---|
| Antall porter | 3 |
| Luftmengde | 600 l/min |
Vis UNSPSC/ECL@SS
1 956,41 kr Eks. mva
/ stykk
2 445,51 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel