Frekvensomformer Yaskawa A1000 CIMR-AC2A0004FAA


YASKAWA A1000

Referanser
yaskawa:A1000 CIMR-AC2A0004FAA
rubix:124115
produsent:CIMR-AC2A0004FAA
MCA A1000 FREQUENCY INVERTER 0,55 / 0,75 KW, 3 X 200 V - CIM
Teknisk sammendrag
Spenning [V]230 V
Antall faser inn3
Se alle karakteristika

Produktinformasjon : 0,4/0,75 kW Yaskawa frekvensomformer AC2A0004FAA- 3x230 V


The A1000 includes next generation product features that provide remarkable technical advantages giving exceptional drive performance and energy saving benefits for induction motor and permenant magnet control. Drives include functional safety features, easy start up and reliable operation. Available for 200v and 400v (up to 480V) three phase supplies with outputs from 0.75kW to 355kW. The AC2A line is designed to run on a 200 V, three phase (3ph) line. 

Teknisk informasjon


Egenskaper
Spenning [V]230 V
Antall faser inn3
Ampere [A]3.5 A
Max frekvens60 Hz
Min frekvens50 Hz
Beskyttelsesgrad (IP)IP20
Maks utgangseffekt ved linær last ved nominell spenning200-240 V
Innebygget EMC filterNei
Innebygget bremse transistorJa
Maks utgangs frekvens400 Hz
Vekselstrømskapasitet0.4 kW
Vekselstrøm3.2 A
Vis UNSPSC/ECL@SS
11 574,78 kr Eks. mva
/ stykk
14 468,47 kr Inkl. mva
  • Tilgjengelig