Frekvensomformer Yaskawa A1000 CIMR-AC4A0018FAA


YASKAWA A1000

Referanser
yaskawa:A1000 CIMR-AC4A0018FAA
rubix:124134
produsent:CIMR-AC4A0018FAA
YASKAWA FREQ.REGELAAR A1000,400V,ND:7,5 KW,HD:5,5 KW,NEMA1
Teknisk sammendrag
Spenning [V]400 V
Antall faser inn3
Se alle karakteristika

Produktinformasjon : 5,5/7,5 kW Yaskawa frekvensomformer AC4A0018FAA- 3x400 V


The A1000 includes next generation product features that provide remarkable technical advantages giving exceptional drive performance and energy saving benefits for induction motor and permenant magnet control. Drives include functional safety features, easy start up and reliable operation. Available for 200v and 400v (up to 480V) three phase supplies with outputs from 0.75kW to 355kW. The AC4A line is designed to run on a 400 V, three phase (3ph) line. 

Teknisk informasjon


Egenskaper
Spenning [V]400 V
Antall faser inn3
Ampere [A]17.5 A
Max frekvens60 Hz
Min frekvens50 Hz
Beskyttelsesgrad (IP)IP20
Maks utgangseffekt ved linær last ved nominell spenning380-480 V
Innebygget EMC filterNei
Innebygget bremse transistorJa
Maks utgangs frekvens400 Hz
Vekselstrømskapasitet5.5 kW
Vekselstrøm14.8 A
Vis UNSPSC/ECL@SS
19 167,79 kr Eks. mva
/ stykk
23 959,74 kr Inkl. mva
  • Tilgjengelig