Referanser
Portwest:CD876BKRS
Rubix:6388400
EAN:5036108396719



Produktinformasjon : WX2 Eco Softshell Vest(2L), Svart, str. S - CD876BKRS - PORTWEST
WX2 softshell gilet is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This gilet has a host of technical features including internal and external pockets and a chin guard., Durable, breathable, windproof and water resistant fabric
WX2 softshell gilet is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This gilet has a host of technical features including internal and external pockets and a chin guard.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | s |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
511,66 kr Eks. mva
/ stykk
639,58 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel