Referanser
Portwest:CD870MGRXL
Rubix:6395333
EAN:5036108396542



Produktinformasjon : WX2 ECO Softshell (2L), Metallgrå, str. XL - CD870MGRXL - PORTWEST
WX2 Softshell is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs. , Durable, breathable, windproof and water resistant fabric
WX2 Softshell is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This jacket has a host of technical features including internal and external pockets, chin guard and elasticated cuffs.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | xl |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
590,60 kr Eks. mva
/ stykk
738,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel