Fil Pferd Tools 1152 SP 300 H1

Workshop Files according to DIN 1152

Se teknisk informasjon

Referanser

Pferd Tools:1152 SP 300 H1
Rubix:6015169
Produsent:11125301
EAN:4007220007044
PFERD Machinist's file, DIN series 1152 SP 300 mm H1

Teknisk sammendrag

Formhalvrund
Lengde300 mm
Håndtakuten
Se alle karakteristika

Produktinformasjon : HALVRUNDFIL 1152SP 300 H1 - 11125301 - PFERD


Pointed half-round file with tang and cut on two sides. Form E according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.

Teknisk informasjon


Egenskaper
Formhalvrund
Lengde300 mm
Håndtakuten
Type kutt1
Seksjons dimensjoner35,0 x 8,5 mm
1 407,40 kr Eks. mva
/ 5 stykk
1 759,25 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel