Referanser
Spartex:886545
Rubix:6334540
EAN:3660338399770

Produktinformasjon : Wooden dolly 150kg - 600x300mm
Rolling table top made of marine plywood, thickness 18mm.
Non-slip, resistant to most chemical agents, rot-proof. Chamfered on the 4 edges.
Equipped with 4 swivel castors with TPE tyres ensuring excellent maneuverability and a reduced pushing effort at start-up of less than 4kg for a distributed load of 150kg
Non-slip, resistant to most chemical agents, rot-proof. Chamfered on the 4 edges.
Equipped with 4 swivel castors with TPE tyres ensuring excellent maneuverability and a reduced pushing effort at start-up of less than 4kg for a distributed load of 150kg
Bruksområder
Suitable for handling boxes, cartons or other small loads.
Teknisk informasjon
Egenskaper
| Laste kapasitet | 150 kg |
|---|---|
| Høyde | 120 mm |
| Antall ruller | 4 |
| Lengde | 300 mm |
| Bredde | 600 mm |
Vis UNSPSC/ECL@SS
1 266,38 kr Eks. mva
/ stykk
1 582,97 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
