Trinse for transport Blickle V 162/20R


Wheel, with standard solid rubber tyre, with pressed steel rim, Reinforced design, electrically conductive

Referanser
blickle:V 162/20R
rubix:6037465
produsent:41004
ean:4047526041007
Teknisk sammendrag
Laste kapasitet115 kg
Hjul diameter160 mm
Hjul bredde40 mm
Se alle karakteristika

Produktinformasjon : V 162/20R BLICKLE


Tyre:

  • standard solid rubber, hardness 80 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • colour black

Rim:

  • pressed steel
  • strong rim structure with tubular steel hub, bolted or pressed
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω
Centrally-pressed versionSupport load

Teknisk informasjon


Egenskaper
Laste kapasitet115 kg
Hjul diameter160 mm
Hjul bredde40 mm
Temperatur område-25 +80 °C
Landhårdhet A80 Shore
Vis UNSPSC/ECL@SS
296,26 kr Eks. mva
/ stykk
370,33 kr Inkl. mva
  • Tilgjengelig