Referanser
Dichtomatik:67017514
Rubix:157558
Produsent:67017514

Produktinformasjon : Rotary Shaft Seal WA 40 X 52 X 7 / mm 70 NBR NB703412
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Teknisk informasjon
Egenskaper
| Vekt | 14 g |
|---|---|
| Inner diameter | 40 mm |
| Ytter diameter (inch) | 52 mm |
| Bredde | 7 mm |
| Materiale | nbr |
| Monteringsform | pakning med innstøpt metallarmatur med fjær |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel