Presisjonslager / spindel lager FAG HS71910-E-T-P4S-UL, Inner diameter: 50 mm | Ytter diameter (inch): 72 mm | Bredde: 12 mm

Vinkelkontaktkulelager

Se teknisk informasjon

Referanser

FAG:HS71910-E-T-P4S-UL
Rubix:165651
Produsent:0384692000000
EAN:4012801738811
brand logo

Teknisk sammendrag

Inner diameter50 mm
Ytter diameter (inch)72 mm
Bredde12 mm
Se alle karakteristika

Produktinformasjon : HS71910-E-T-P4S-UL FAG


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearings HS719..-E, adjusted, in pairs or sets, contact angle α = 15°, restricted tolerances

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)12x72x72 mm
Vekt140 g
Inner diameter50 mm
Ytter diameter (inch)72 mm
Bredde12 mm
Pakningåpen
Seriehs719..-e-t-p4s
Materialestål
Husplast
Prseisjonp4 (abec 7 / iso class 4)
Basic static load, radial - C0r6100 N
Basic dynamic load, radial - Cr9400 N
7 069,74 kr Eks. mva
/ stykk
8 837,17 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Sjekk ut produktene våre fra relaterte kategorier