Referanser





Produktinformasjon : 17x5 570 VARIO POWER - Optibelt
Results that can be seen
Space-saving drive solutions, optimum control behavior, reduction of running temperature and a wide range of applications are the hallmarks of this belt.
Electrical conductivity: Safe, without risk of ignition
The electrical conductivity of the optibelt VARIO POWER variable speed belts allows the safe dissipation of electrostatic charges. In the case of drives with insufficient electrical conductivity, this can be so strong that there is a risk of ignition due to the formation of sparks.
Better heat dissipation: Reduced belt temperature
In the double-toothed optibelt VARIO POWER the double-toothed V-belt ensures better heat dissipation and thus significantly reduces the belt temperature.
High transverse rigidity, high flexibility
The optibelt VARIO POWER is reinforced by a fabric overlay and offers transverse rigidity without losing flexibility due to the transverse fibers. This can be further increased by the double toothing.
Egenskaper
Teknisk informasjon
| Dimensjoner (L x B x H) | 8x41x41 mm |
|---|---|
| Vekt | 88 g |
| Profil | 1012 |
| Innvendig lengde | 570 mm |
| Høyde | 5 mm |
| Øvre bredde | 17 mm |
| Nedre bredde | 12.3 mm |
- Tilgjengelig – Leveringsdato på forespørsel
