Reduseringspinne / utvidelser / utvidelse Gedore 2960060
Utvidelse 3/8'' med magnet
Se teknisk informasjonReferanser
Gedore:2960060
Rubix:6023507
EAN:4010886947142
Produktinformasjon : FORLENGER 3/8'' MED MAGNET - 3090 M - 2960060 - GEDORE
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device. The holding magnet securely fixes the screws or nuts in the socket. One-hand operation – using the socket the screw or nut can be immediately screwed in. Thanks to a spring mechanism the holding magnet is always in direct contact with the screw head. It ensures that the screw is centrally guided. A strong permanent magnet keeps hold of even large screws. Makes work easier particularly in confined spaces. Hot forged. Gedore vanadium steel 31CrV3, polished.
- Length (L, L1):- 65 mm
- Drive Connector Square (Male):- 3/8 inch
- Packing Unit:- 1 Piece
- Weight:- 0.065 kg
- Drive Connector Square (Male) Nominal Size:- 10 mm
Teknisk informasjon
Egenskaper
| Total lengde | 65 mm |
|---|
Vis UNSPSC/ECL@SS
443,76 kr Eks. mva
/ stykk
554,70 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

