Referanser
Knipex:00 11 06 V01
Rubix:368394
EAN:4003773075394

Dokumenter
Produktinformasjon : Universal Mastkey ''Construction'' - 00 11 06 V01 - Knipex
For locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc.. 9 different die-cast zinc key-profiles in 1 tool. With detachable chain and snap hook. Construction version with plug-in, magnetically held support: catch for locks with profile cylinder hole and male square in steps. With bit adapter for 1/4" bits with magnet. Total length: 157 / 95 mm. Zinc die-casted
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 96x96x20 mm |
|---|---|
| Vekt | 255 g |
| Type nøkkel | universal |
| Antal nøkler | 9 |
| Materiale | die-cast zinc |
Vis UNSPSC/ECL@SS
631,44 kr Eks. mva
/ stykk
789,30 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel





