Referanser
Portwest:B195BKRXXL
Rubix:6018691
Produsent:B195BKRXXL
EAN:5036108150830

Produktinformasjon : Turin Premium T-skjorte, Svart, str. XXL - B195BKRXXL - PORTWEST
Turin Premium T-Shirt, B195, Black, Size XXL
Egenskaper
Outstanding value, this garment is ideal for workwear and corporate wear. Available in a choice of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort.
Made from 100% cotton fabric for added comfort and breathability
Made from 100% cotton fabric for added comfort and breathability
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | 2xl |
| Hovedmaterialet | bomull |
| Sekundær farge | ingen sekundærfarge |
| Vekt | 195 g/m² |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel