Pique-skjorte med høy synlighet Portwest FR74YNRM
Two Tone Polo Shirt
Se teknisk informasjonSe dokumenterReferanser
Portwest:FR74YNRM
Rubix:6394618
EAN:5036108257850

Dokumenter
Produktinformasjon : Flammehemmende antistatisk Polo, torfarget, Gul/marineblå, str. M - FR74YNRM - PORTWEST
This high quality, long sleeve poloshirt offers exceptional protective properties to the wearer. Features include concealed front button placket opening, contrast rib collar and cuffs.
Egenskaper
•Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
High cotton content for superior comfort
Ribbed cuffs for added comfort
Concealed button closure
Contrast colouring for added style
Premium sew on flame resistant reflective tape
Protection against radiant, convective and contact heat
High cotton content for superior comfort
Ribbed cuffs for added comfort
Concealed button closure
Contrast colouring for added style
Premium sew on flame resistant reflective tape
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | m |
| Klasse EN20471 | 2 |
| Hovedmaterialet | bomull |
| Sekundær farge | marinen |
| Lange ermer | ja |
| Materiale | 60% modacrylic;39% cotton;1% carbon fibre |
Vis UNSPSC/ECL@SS
990,74 kr Eks. mva
/ stykk
1 238,43 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel