Referanser
Bahco:BWTSP1610
Rubix:422799
EAN:7314150203291

Produktinformasjon : RESERVEPIPE TWISTED 10MM 3/8'' - BWTSP1610
Egenskaper
•Wheel twist sockets designed for removing damaged nuts and bolts, and especially for locking wheel nuts
The special spiral profile on the inside enables the socket to grip sufficiently for loosening in cases where standard sockets and wrenches fail
Drive: 3/8" or 1/2", depending on the profile dimension
Black phosphate finish
High performance alloy steel
Hardness: 45-48 HRC
Not suitable for machine operation
The special spiral profile on the inside enables the socket to grip sufficiently for loosening in cases where standard sockets and wrenches fail
Drive: 3/8" or 1/2", depending on the profile dimension
Black phosphate finish
High performance alloy steel
Hardness: 45-48 HRC
Not suitable for machine operation
Teknisk informasjon
Egenskaper
| Vekt | 80 g |
|---|---|
| Firkantet adapter | 3/8 '' |
| Diameter | 10 mm |
| Lengde | 32 mm |
| Kvadrat | 17 mm |
| Behandlet | fosfat |
| Vekt | 25 g |
Vis UNSPSC/ECL@SS
211,40 kr Eks. mva
/ stykk
264,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
