Referanser
Bosch:2608595076
Rubix:359819

Dokumenter
Produktinformasjon : METALLBORR HSS-G S 9,5X125MM 5ST - 2608595076 - BOSCH
Need durable drill bits to start drilling with no need for pilot holes? Try PRO Metal HSS-G Twist Drill Bits. They will help you drill effectively and start holes exactly where you need them. PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting metal drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for strength, resistance to heat, and precision. We added a split-point tip to help you start holes precisely.
Egenskaper
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Bruksområder
Construction
Teknisk informasjon
Egenskaper
| Borre diameter | 9.5 mm |
|---|---|
| Total lengde | 125 mm |
| Lengde på kutt | 81 mm |
| Skafttype | konisk |
| Din standard | standard |
| Intern kjøling | nei |
| Konisk skaft | no |
| Hus materiale | hss |
| Maskinerings materiale | non-ferrous metal;steel |
| Tupp vinkel | 135 ° |
Vis UNSPSC/ECL@SS
332,24 kr Eks. mva
/ stykk
415,30 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
