Referanser
Wera:05104604001
Rubix:6274360
Produsent:05104604001
EAN:4013288101297



Dokumenter
Produktinformasjon : Spiralbor 8mm, Tre, Sekskantfeste 849 HSS - 05104604001 - Wera
High quality wood twist drill bits for precise, splinter-free drilling in soft wood, hard wood and laminated panel material. Made out of high speed steel (HSS). The hexagonal shaft ensures very good power transfer. A finely-tuned material elasticity provides for a long service life. Very good concentricity. 1/4" drive suitable for holders as per DIN ISO 1173-D 6. 3.
Egenskaper
•Twist drill bit for wood applications
Hex shaft for very good power transfer
HSS = high speed steel with split point
Finely-tuned material elasticity for great durability
Very good concentricity
Hex shaft for very good power transfer
HSS = high speed steel with split point
Finely-tuned material elasticity for great durability
Very good concentricity
Teknisk informasjon
Egenskaper
| Borre diameter | 8 mm |
|---|---|
| Total lengde | 110 mm |
| Lengde på kutt | 60 mm |
| Skafttype | sylindrisk |
| Din standard | din iso 1173-d 6.3 |
| Maskinerings materiale | wood |
| Skjæremateriale | hss |
Vis UNSPSC/ECL@SS
206,57 kr Eks. mva
/ stykk
258,21 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel