Slipe- og håndbørster Pferd Tools SWG-1/2 BSW

Tube Brush

Se teknisk informasjon

Referanser

Pferd Tools:SWG-1/2 BSW
Rubix:6015050
Produsent:43690207
EAN:4007220749333
PFERD Quick change handle SWG 1/2

Teknisk sammendrag

Lengde135 mm

Produktinformasjon : SNABBVÄKELSKAFT SWG-1/2 - 43690207 - PFERD


Suitable for manual work with tube brushes.
Quick change handles can also be combined and supplemented with the IBUV extensions.
Please refer to the table "Combination options" on page 41 for all possible length combinations.
The SWG 6 quick change handle incorporates a collet in which tools with a shank diameter of 6 mm can be clamped.
All group 10 collets can be used. Please refer to Catalogue 209 for detailed information and ordering data.

Teknisk informasjon


Egenskaper
Lengde135 mm
240,77 kr Eks. mva
/ stykk
300,96 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel