Referanser
Portwest:DX445YBR48
Rubix:6391808
Produsent:DX445YBR48
EAN:5036108358311

Produktinformasjon : DX4 Hi-Vis klasse 1 håndverksbukse, Gul/svart, str. 48 - DX445YBR48 - PORTWEST
DX4 Hi-Vis Detachable Holster Pocket Class 1 Trousers, DX445, Yellow/Black, Size 48
Egenskaper
The DX4 Hi-Vis Class 1 Holster Trouser uses the targeted placement of dynamic 4X stretch fabrics to give maximum range of movement when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage. Triple stitching throughout for maximum durability.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | 48 |
| Klasse EN20471 | 1 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Vekt | 245 g/m² |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
Størrelse
48