Referanser
Portwest:DX441WGRXXL
Rubix:6391852
Produsent:DX441WGRXXL
EAN:5036108366361



Produktinformasjon : DX4 BIB Selebukse, Hvit/grå, str. XXL - DX441WGRXXL - PORTWEST
DX4 Work Bib and Brace, DX441, White/Grey, Size XXL
Egenskaper
The DX4 slim fit work bib is expertly designed for exceptional comfort, flexibility and protection. Made using dynamic 4X stretch fabrics which assures greater ease of movement. Produced with multiple innovative features including contrast paneling, reflective trims, multi-purpose pockets, extendable hems, pre-bent top loading adjustable knee pad pockets and adjustable shoulder straps. A high rise back waistband with side elastication ensures protection in all working positions.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Teknisk informasjon
Egenskaper
| Farge | hvit |
|---|---|
| Størrelse | 2xl |
| Hovedmaterialet | polyester |
| Sekundær farge | grå |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel