Referanser
Portwest:DX441MGRXXXL
Rubix:6391857
Produsent:DX441MGRXXXL
EAN:5036108326662



Produktinformasjon : DX4 BIB Selebukse, Metallgrå, str. XXXL - DX441MGRXXXL - PORTWEST
DX4 Work Bib and Brace, DX441, Metal Grey, Size XXXL
Egenskaper
The DX4 slim fit work bib is expertly designed for exceptional comfort, flexibility and protection. Made using dynamic 4X stretch fabrics which assures greater ease of movement. Produced with multiple innovative features including contrast paneling, reflective trims, multi-purpose pockets, extendable hems, pre-bent top loading adjustable knee pad pockets and adjustable shoulder straps. A high rise back waistband with side elastication ensures protection in all working positions.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Teknisk informasjon
Egenskaper
| Farge | grå |
|---|---|
| Størrelse | 3xl |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel