Referanser
Portwest:FT64-37
Rubix:6394258
EAN:5036108254378

Produktinformasjon : Steelite Trouper Shoe S1P, størrelse 37 - FT64BKR37 - PORTWEST
Strong and flexible, the Trouper shoe is ideal for long hours of wear. Steel toecap and midsole, oil resistant and energy absorbing seat region. Outstanding comfort with classic black styling.
Egenskaper
•CE certified
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 37 |
|---|---|
| Farge | svart |
| Hovedmaterialet | skinn |
| Type stengning | snøre |
Vis UNSPSC/ECL@SS
538,05 kr Eks. mva
/ par
672,56 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
37