Referanser
Tesa:04688-00048-00
Rubix:6330153
EAN:4042448862167



Dokumenter
Produktinformasjon : Tesa 4688 Standard tekstiltape, PE, grønn, 25 m x 50 mm
Tesa® 4668 is a polyethylene tape based on a transparent pe film and an acrylic adhesive. Tesa® 4668 is a very strong tape for a wide range of applications, often used for splicing of ldpe films in constructions and house buildings.
Egenskaper
•Excellent UV resistance
Strong, ageing-resistant adhesive
Weather- and waterproof
Good abrasion resistance
Very good resistance to solvents
Approved by the Swedish Institute for Technical Approval in Contruction (SITAC) for splicing of polyethylene film in constructions
Strong, ageing-resistant adhesive
Weather- and waterproof
Good abrasion resistance
Very good resistance to solvents
Approved by the Swedish Institute for Technical Approval in Contruction (SITAC) for splicing of polyethylene film in constructions
Bruksområder
Indoor and outdoor applications;Repairing of plastic materials;Affixing LDPE films in construction applications;Sealing of plastic bags;Transparent film for nearly invisible repairs
Teknisk informasjon
Egenskaper
| Bredde | 50 mm |
|---|---|
| Lengde | 25 m |
| Farge | grønn |
| Tykkelse | 0.26 mm |
| Materiale | pe extruded cloth backing (polyethylene-coated cloth) with natural rubber adhesive |
| Maks temperatur | 110 °C |
Vis UNSPSC/ECL@SS
155,94 kr Eks. mva
/ stykk
194,93 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
