Referanser
Bosch:2608587159
Rubix:363846
EAN:3165140599207
Produktinformasjon : FLISBOR EXPERT 5X70MM
CYL-9 Soft Ceramic Tile Drill Bit is the standard choice when drilling in tiles.
Egenskaper
•Dry drilling without lubrication for convenient use
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Bruksområder
Rotary Drills/Drivers;Impact Drill/Drivers;Drilling Through Tiles
Teknisk informasjon
Egenskaper
| Borre diameter | 5 mm |
|---|---|
| Total lengde | 70 mm |
| Skafttype | sylindrisk |
Vis UNSPSC/ECL@SS
430,05 kr Eks. mva
/ 5 stykk
537,56 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel