Referanser
Portwest:TX12NARXL
Rubix:6017170
Produsent:TX12NARXL
EAN:5036108169498

Produktinformasjon : Texo Contrast Bib and Brace, Navy, Size XL - TX12NARXL - PORTWEST
The Portwest Texo cotton rich fabric creates a very comfortable yet practical garment. This bib & brace offers complete lower body and leg protection. Features include a concealed bib pocket, kneepad pockets and thigh pockets. Hook and loop at the leg end ensures a secure fit.
Egenskaper
•High cotton content for superior comfort|•Non shrinking to ensure that this style maintains its shape wash after wash|•50+ UPF rated fabric to block 98% of UV rays|•10 pockets for ample storage|•Phone pocket|•Knee pad pockets to facilitate knee pads|•Elasticated back waist for a secure fit|•Bartacked at all stress points|•Contrast colouring for added style|•Two back pockets
Teknisk informasjon
Egenskaper
| Farge | marinen |
|---|---|
| Størrelse | xl |
| Hovedmaterialet | bomull |
| Sekundær farge | ingen sekundærfarge |
| Vekt | 245 g/m² |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel