Lerrets tape Tesa 04688-00031-00


Tesa 4688

Referanser
tesa:04688-00031-00
rubix:6138540
ean:4042448098009
Teknisk sammendrag
Bredde50 mm
Lengde50 m
Tykkelse0.26 mm

Produktinformasjon : PE-belagt lærredstape grå - 50Mx50MM - 04688-00031-00 - TESA


tesa® 4688 is a standard textile tape with polyethylene coating. It is based on a 55-mesh PET / rayon fabric backing with pressure-sensitive natural rubber adhesive.

tesa® 4688 is a typical repair tape, suitable for various applications with very good processing characteristics.

Characteristics:
* good adhesive strength even on rough surfaces,
* water resistant,
* easy to unroll,
* tesa® 4688 is AREVA-certified according to the requirements of the Siemens AG standard TLV 9027/01/06 for nuclear power plants: total halogen content < 1000 ppm; total sulphur content < 1000 ppm,
* available in 8 colours: black, white, grey, yellow, blue, red, green, brown.

Applikasjoner

* Marking, masking, packaging, attachment, closing
* Attachment of construction films
* Closing of boxes, cans etc.
* Attachment of wires
* Bundling of cables
* Splicing of films, marking of parts during maintenance in nuclear power plants

Teknisk informasjon


Egenskaper
Bredde50 mm
Lengde50 m
Tykkelse0.26 mm
Vis UNSPSC/ECL@SS
1 473,84 kr Eks. mva
/ 6 stykk
1 842,30 kr Inkl. mva
  • Tilgjengelig