lerrets tape Tesa 04671-00004-00


Acrylic coated colored duct tape

Referanser
tesa:04671-00004-00
rubix:6138199
ean:4042448902788
Teknisk sammendrag
Bredde38 mm
Lengde50 m
Tykkelse0.28 mm
Se alle karakteristika

Produktinformasjon : Akryl belagt lærredstape, hvid - 50Mx38MM - 04671-00004-00 - TESA


tesa® 4671 is a strong acrylic coated cloth tape. It is based on a 120 mesh woven rayon fabric backing and a natural rubber adhesive. tesa® 4671 is the premium gaffer tape in the assortment for "Arts & Entertainment" applications. . Features: * high adhesion even on rough surfaces * excellent tensile strength * can be written on * conformable * easy to remove without residues * no unpleasant smell * very matt surfaces for black and fluorescent colours * can be removed without leaving any residues from almost any surface * available in 10 colors: black, white, grey, red, green, yellow. The product also comes in four special fluorescent colours: pink, orange, yellow, and green.

Egenskaper

  • High adhesion even on rough surfaces
  • Can be removed without leaving any residues from almost any surface
  • Available in reflective and appealing neon colors
  • Solvent-free production processes

Applikasjoner

* Indoor and outdoor applications * Bundling and reinforcing of heavy pipes * Suitable for several applications in the event sector * Fixing of carpets during exhibitions * Floor marking * Covering sharp edges

Teknisk informasjon


Egenskaper
Bredde38 mm
Lengde50 m
Tykkelse0.28 mm
FargeHvit
Vis UNSPSC/ECL@SS
314,56 kr Eks. mva
/ stykk
393,20 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel