Merketape Tesa 04169-00063-94

tesa® 4169 - premium gulvmarkeringsbånd, 33m x 50mm

Se teknisk informasjon

Referanser

Tesa:04169-00063-94
Rubix:6330175
Produsent:04169-00063-94
brand logo

Teknisk sammendrag

Fargesvart
Lengde33 m
Bredde50 mm

Produktinformasjon : Gulvmerketape 4169 PVC33mx50mm gul/svart, 33m x 50mm - 04169-00063-94 - TESA


The tesa® 4169 high-performance adhesive tape is extremely robust and is suitable for permanent markings in both indoor and outdoor areas, even on delicate or rough surfaces. It is the perfect so-lution if, for instance, you wish to cordon off one working area from another, or wish to highlight spaces. The tesa® 4169 high-performance adhesive tape consists of a soft PVC substrate and a strong acrylate adhesive, meaning that it can be stuck onto curves. The abrasion-resistant adhesive tape can be used as floor marking tape or as a warning tape, depending on the choice of color. It is available in black, green, white, blue, red, yellow, and yellow and black.

Egenskaper

* Demarcation of work areas, e.g. in factory halls and warehouses* Guidance tape for optically controlled transport vehicles* Division of sports halls into playing fields* Marking of parking spaces and aisles in factory halls, at trade fairs and in hospitals

Bruksområder

* Indoor and outdoor applications * Permanent, high-traffic floor markings * Marking of working areas in workshops * Mark out courts in sports halls

Teknisk informasjon


Egenskaper
Fargesvart
Lengde33 m
Bredde50 mm
278,04 kr Eks. mva
/ stykk
347,55 kr Inkl. mva
  • Tilgjengelig

Farge