Merketape Tesa 4169 33M 50MM GREEN
tesa® 4169 - premium gulvmarkeringsbånd, 33m x 50mm
Se teknisk informasjonReferanser
Tesa:4169 33M 50MM GREEN
Rubix:6380499
Produsent:04169-00061-94
Produktinformasjon : Markeringstape 4169 PVC 33mx50mm grønn - 04169-00061-94 - TESA
The tesa® 4169 high-performance adhesive tape is extremely robust and is suitable for permanent markings in both indoor and outdoor areas, even on delicate or rough surfaces. It is the perfect so-lution if, for instance, you wish to cordon off one working area from another, or wish to highlight spaces. The tesa® 4169 high-performance adhesive tape consists of a soft PVC substrate and a strong acrylate adhesive, meaning that it can be stuck onto curves. The abrasion-resistant adhesive tape can be used as floor marking tape or as a warning tape, depending on the choice of color. It is available in black, green, white, blue, red, yellow, and yellow and black.
Egenskaper
* Demarcation of work areas, e.g. in factory halls and warehouses* Guidance tape for optically controlled transport vehicles* Division of sports halls into playing fields* Marking of parking spaces and aisles in factory halls, at trade fairs and in hospitals
Bruksområder
* Indoor and outdoor applications
* Permanent, high-traffic floor markings
* Marking of working areas in workshops
* Mark out courts in sports halls
Teknisk informasjon
Egenskaper
| Farge | grønn |
|---|---|
| Lengde | 33 m |
| Bredde | 50 mm |
Vis UNSPSC/ECL@SS
9 604,44 kr Eks. mva
/ 36 stykk
12 005,55 kr Inkl. mva
- Tilgjengelig

