Dyse høytrykksspyler Spartex 855165

Telescoppic jetter 2 a 5 m

Se teknisk informasjon

Referanser

Spartex:855165
Rubix:6292063
EAN:3660338106378
TELESCOPIC WAND 2 to 5 M

Teknisk sammendrag

Åpning5 mm
Typeshort bent wand
Se alle karakteristika

Produktinformasjon : Bøyelig Teleskopskaft / Spyler - 2 til 5M til GISS Høytrykkspyler NHP 150 EXP -1/4mm


Telescopic jetter with integrated gun: .
Made with fibreglass (very light: 3,9 kg), designed for pressure of up to 275 bar, this jetter can be used from a distance of 2 m to 5 m, and is suitable for hot water of up to 80° C. (sold without nozzle) .
Inlet thread: M22 x 1,5M .
Nozzle type: 1/4 M – quick connector .
Can be used with HP 160 SPG cleaner, adaptor required (please contact us). .
Short bent jetter: .
Specially recommended with a telescoppic jetter, when cleaning gutters (sold without nozzle) .
Inlet thread: M22M .
Nozzle type: 1/4 F – quick connector

Teknisk informasjon


Egenskaper
Åpning5 mm
Typeshort bent wand
For modellnhp 150 exp
  • Tilgjengelig – Leveringsdato på forespørsel

Type