Taper and Deburring Countersinker
Diameter | 10.4 mm |
---|---|
Antall tenner | 3 |
Hale | Cylindrical |
Diameter | 10.4 mm |
---|---|
Antall tenner | 3 |
Hale | Cylindrical |
Hale diameter | 6 mm |
Din standard | DIN 335 |
Materiale | High Speed Steel |
Total lengde | 50 mm |
Hus materiale | HSS |
Overflatebehandling | TiN |
Tilgjengelig