Referanser
Portwest:S478YERL
Rubix:6393129
Produsent:S478YERL
EAN:5036108128327



Produktinformasjon : Hi-Vis T-Skjorte, størrelse L - S478YERL - PORTWEST
Keep cool in this high quality, value for money Hi-Vis T-Shirt. The lightweight sports-type fabric provides unbeatable wearer comfort and great ventilation on those hot summer days.
Egenskaper
•Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Quality wicking fabric finish enhances fabric drying and aids stain removal
Reflective tape for increased visibility
50+ UPF rated fabric to block 98% of UV rays
Generous fit for wearer comfort
Certified to EN ISO 20471 after 50x washes
S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
CE certified
Quality wicking fabric finish enhances fabric drying and aids stain removal
Reflective tape for increased visibility
50+ UPF rated fabric to block 98% of UV rays
Generous fit for wearer comfort
Certified to EN ISO 20471 after 50x washes
S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
CE certified
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | l |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Vekt | 150 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
Størrelse
l