Referanser
Portwest:B183BKRXXL
Rubix:6388044
EAN:5036108395781



Produktinformasjon : Merinoull Trøye Rund Hals, Svart, str. XXL - B183BKRXXL - PORTWEST
This merino wool long sleeve t-shirt offers enhanced thermal protection, while drawing moisture away from the body. Ideal for keeping the wearer warm, dry and comfortable under exerting conditions., Provides insulation and thermal protection
This merino wool long sleeve t-shirt offers enhanced thermal protection, while drawing moisture away from the body. Ideal for keeping the wearer warm, dry and comfortable under exerting conditions.
Naturally moisture wicking and breathable
Naturally moisture wicking and breathable
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| Størrelse | 2xl |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Vekt | 140 g/m² |
| Materiale | 50% merino wool, 50% polyester. |
Vis UNSPSC/ECL@SS
721,79 kr Eks. mva
/ stykk
902,24 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel