Referanser
Gates:SPB2580 SUPERHC
Rubix:6367152
Produsent:933902580
EAN:5400608077438




Produktinformasjon : SPB2580 SUPER HC® - GATES
The Gates Super HC V-belt combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. It transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives!
Egenskaper
- Meets RMA oil and heat resistant standards and static conductivity requirements.
- Up to 300% capacity increase over classical belts.
- Temperature Range: -30°C to +60°C (-22°F to +140°F).
- Up to 300% capacity increase over classical belts.
- Temperature Range: -30°C to +60°C (-22°F to +140°F).
Teknisk informasjon
Egenskaper
| Profil | spb |
|---|---|
| Øvre bredde | 16.3 mm |
| Indikativ lengde | 2580 mm |
| Innvendig lengde | 2520 mm |
| Ytter lengde | 2602 mm |
| Tykkelse | 13 mm |
| Materiale | chloroprene rubber |
Vis UNSPSC/ECL@SS
1 748,74 kr Eks. mva
/ stykk
2 185,93 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
