Hudbeskyttelseskrem Deb Skin Care (SC Johnson) SIN100ML


Stokolan Intense

Referanser
deb skin care (sc johnson):SIN100ML
rubix:6034274
ean:4016208364161
Teknisk sammendrag
Pakking12 tuber
Kapasitet0,1 l

Produktinformasjon : SIN100ML DEBSTOKO MLT/100


Restorative cream for very dry and stressed skin with perfume. Immediate and intense hydration. ECARF Level 3 Skin Care.
Dimensions (L x W x H): 6.5 x 3.9 x 15.1 cm

Egenskaper

Long-lasting moisturizer - moisturizes for more than 4 hours after a simple application. Contains grape seed oil - content of more than 70% of essential fatty acids known to help rebuild the skin acid mantle and moisturize. Complex of ceramides, cholesterol and sphingosines- active agents that help support the creation of the skin lipid barrier, stimulate skin renewal and improve skin hydration and elasticity. Contains urea and Sorbitol. Improves the water retention capacity of the upper layers of the skin and supports the skin's hydration system. Contains beeswax (Cera Alba) - helps to provide a smooth effect and protect the skin. Contains allantoin, vitamin E and Ginkgo Biloba - to help support skin regeneration.

Applikasjoner

Industrial environments, health sector. Very dry skin. Very stressed skin.

Teknisk informasjon


Egenskaper
Pakking12 tuber
Kapasitet0,1 l
Vis UNSPSC/ECL@SS
95,74 kr Eks. mva
/ stykk
119,68 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel