Referanser
Portwest:FT63BKR42
Rubix:6394266
EAN:5036108255283

Produktinformasjon : Steelite Trouper Boot S1P, Svart, str. 42 - FT63BKR42 - PORTWEST
S1P Trouper boot in a workwear classic colour of black with breathable inner lining and closed eyelets. Steel toecap and midsole keep you safe. Fully Compliant with all current standards, ideal for industrial wear with a strong and flexible construction. Innovation, quality components, styling and expert construction define the Portwest footwear collections.
Standard : EN20345 S1P
Standard : EN20345 S1P
Egenskaper
CE certified
Protective steel toecap
Anti-static footwear
Energy absorbing seat region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Protective steel toecap
Anti-static footwear
Energy absorbing seat region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 42 |
|---|---|
| Stem / Rod | høy |
| Farge | svart |
| Hovedmaterialet | skinn |
Vis UNSPSC/ECL@SS
564,21 kr Eks. mva
/ par
705,26 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel