Referanser
Portwest:FW64BKR40
Rubix:6016806
Produsent:FW64BKR40
EAN:5036108164783

Produktinformasjon : Steelite Trekker Sko S1P, Svart, str. 40 - FW64BKR40 - PORTWEST
Breathable, tough and flexible shoe. Steel toe and sole, the oil-resistant sole will give you peace of mind when you work.Features :3D breathable mesh lining.Available in unisex sizes.Rear pull tab to make it easier to put the foot in.Upper in suede leather and textile.Double collar for added comfort.Made from cow suede suede leather for a smart and eye-catching finish.CE certified.Steel toe cap.Steel anti-perforation sole.Anti-static footwear.D16 heel with energy absorption.SRC - Slip-resistant outsole to prevent slips and trips on ceramic and steel surfaces.Oil and hydrocarbon resistant sole.Dual-density sole.Features :3D breathable mesh lining.Available in unisex sizes.Rear pull tab to make it easier to put the foot in.Upper in suede leather and textile.Double collar for added comfort.Made from cow suede leather for a smart, eye-catching finish.CE certified.UKCA marked.Steel toe cap.Steel anti-perforation sole.Anti-static footwear.
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 40 |
|---|---|
| Stem / Rod | lav |
| Farge | svart |
| Hovedmaterialet | semsket |
| Sikkerhetskategori | s1p |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
40