Referanser
Portwest:FW12BKR41
Rubix:6394922
EAN:5036108129003
Produktinformasjon : Steelite Rigger Boot S1P CI HRO, Svart, str. 41 - FW12BKR41 - PORTWEST
Our popular rigger style boots offer outstanding protection and value for money. Extremely comfortable and versatile with fur lining to trap in heat and thumb straps which allow for easy donning. Steel toecap, midsole and antistatic protection come as standard.
Egenskaper
•Fur lined for added warmth and comfort
Dual density outsole
Side pull-tabs
Heat resistant outsole 300ºC
Cold insulation
Pierce resistant steel midsole
CE certified
UKCA marked
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Dual density outsole
Side pull-tabs
Heat resistant outsole 300ºC
Cold insulation
Pierce resistant steel midsole
CE certified
UKCA marked
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Teknisk informasjon
Egenskaper
| Farge | svart |
|---|---|
| EU Skostørrelse | 41 |
| Hovedmaterialet | skinn |
Vis UNSPSC/ECL@SS
754,45 kr Eks. mva
/ par
943,06 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
41
