Referanser
Portwest:FT25BGN40
Rubix:6393850
Produsent:FT25BGN40
EAN:5036108286423
Produktinformasjon : Steelite Aire Trainer S1P, størrelse 40 - FT25BGN40 - PORTWEST
Stylish, ultra modern knitted fabric upper with a comfortable and hard wearing dual density outsole for all day comfort. Lightweight and breathable. Suitable for light industrial use. Supplied with spare set of contrast laces.
Protective steel toecap. Pierce resistant steel midsole.
Anti-static footwear. Energy Absorbing Seat Region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345:2011 S1P.
Protective steel toecap. Pierce resistant steel midsole.
Anti-static footwear. Energy Absorbing Seat Region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345:2011 S1P.
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 40 |
|---|
Vis UNSPSC/ECL@SS
642,92 kr Eks. mva
/ par
803,65 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
40
