Referanser
Bahco:BS15
Rubix:422755
EAN:7314150206117

Dokumenter
Produktinformasjon : FJÆRKLEMMER FOR McPHERSON - BS15
Egenskaper
•MacPherson spring compressor
Maximum compression capacity: 1 T
Can be used for both straight and conical springs
Maximum spring working range: 300 mm
The 24 mm hex head can be operated manually or with an air tool
Set contents:
Device/piston [Ref. BS1540]
3 pairs of jaws with plastic covers [Ref. BS15125, BS15160, BS15212] to avoid damage to the spring
Small adaptor for conical springs [Ref. BS1550]
Universal, covers 90% of the vehicle fleet thanks to the 3 different sizes of the jaws provided
Jaws working range
BS15125 : 80 - 115 mm
BS15160: 110 - 150 mm
BS15212: 140 - 195 mm
Jaws equipped with spring protectors
All components are available individually
Supplied in a blow moulded case, in plastic inlay for better tool management
Maximum compression capacity: 1 T
Can be used for both straight and conical springs
Maximum spring working range: 300 mm
The 24 mm hex head can be operated manually or with an air tool
Set contents:
Device/piston [Ref. BS1540]
3 pairs of jaws with plastic covers [Ref. BS15125, BS15160, BS15212] to avoid damage to the spring
Small adaptor for conical springs [Ref. BS1550]
Universal, covers 90% of the vehicle fleet thanks to the 3 different sizes of the jaws provided
Jaws working range
BS15125 : 80 - 115 mm
BS15160: 110 - 150 mm
BS15212: 140 - 195 mm
Jaws equipped with spring protectors
All components are available individually
Supplied in a blow moulded case, in plastic inlay for better tool management
Teknisk informasjon
Egenskaper
| Vekt | 14840 g |
|---|---|
| Slaglengde | 300 mm |
| Vekt | 15.2 kg |
Vis UNSPSC/ECL@SS
13 367,80 kr Eks. mva
/ stykk
16 709,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel