vater Hultafors Group 405861


Spirit Level Aluminium SM

Referanser
hultafors group:405861
rubix:402653
ean:7317844058610
Teknisk sammendrag
Lengde800 mm

Produktinformasjon : VATTENPASS SM SM 80 - 405861 - HULTAFORS


Aluminium profile measuring 49x21 mm and weighing 520 g/m. Crush-proof block vials that are highly transparent and durable.

Egenskaper

  • The radius of the vial is 200 mm, giving a sensitivity of 10 mm/m.

  • Tolerance in normal position is ±0.75 mm/m, upside down ±1.0 mm/m.

  • The liquid in the vial is a low viscosity coloured oil mixture that gives the bubble optimal freedom of movement.

  • Highly resistant to ultraviolet light and temperature fluctuations.

  • The anti-static properties of the liquid means that the bubble is not affected by static electricity.

Teknisk informasjon


Egenskaper
Lengde800 mm
Vis UNSPSC/ECL@SS
275,08 kr Eks. mva
/ stykk
343,85 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel