Referanser
Bosch:2608585844
Rubix:361027
EAN:3165140520799

Produktinformasjon : METALLBORR HSS-CO S 3,3X65MM - 2608585844 - BOSCH
Egenskaper
•The HSS-Co twist drill offers a long service life when drilling stainless steel
Cobalt alloy and solid HSS steel for wear and heat resistance
Two cutting edges/spiral flutes quickly remove drill chips, further extending the service life
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and h8 diameter tolerance
Cross-ground drill tip for active drill start and centering without wandering
Cylindrical shank suitable for keyed chucks
Cobalt alloy and solid HSS steel for wear and heat resistance
Two cutting edges/spiral flutes quickly remove drill chips, further extending the service life
Manufactured according to DIN 338, drill type N (small rake angle) with a 135-degree point angle and h8 diameter tolerance
Cross-ground drill tip for active drill start and centering without wandering
Cylindrical shank suitable for keyed chucks
Teknisk informasjon
Egenskaper
| Borre diameter | 3.3 mm |
|---|---|
| Total lengde | 65 mm |
| Lengde på kutt | 36 mm |
| Skafttype | konisk |
| Din standard | standard |
| Overflatebehandling | cobalt alloy |
| Intern kjøling | nei |
| Konisk skaft | no |
| Hus materiale | hss-co |
| Maskinerings materiale | stainless steel;metal pipes and pro-files;steel sheet |
| Tupp vinkel | 135 ° |
Vis UNSPSC/ECL@SS
181,15 kr Eks. mva
/ 5 stykk
226,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
