Presisjonslager / spindel lager FAG B7019-C-T-P4S-DUL, Inner diameter: 95 mm | Ytter diameter (inch): 145 mm | Bredde: 48 mm
Spindellager
Se teknisk informasjonReferanser
FAG:B7019-C-T-P4S-DUL
Rubix:164328
Produsent:0191522640000
EAN:4012801451833

Produktinformasjon : B7019-C-T-P4S-DUL FAG
X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearings B70..-C, adjusted, in pairs or sets, contact angle α = 15°, restricted tolerances
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 48x145x145 mm |
|---|---|
| Vekt | 2336 g |
| Inner diameter | 95 mm |
| Ytter diameter (inch) | 145 mm |
| Bredde | 48 mm |
| Pakning | åpen |
| Serie | b70..-c-t-p4s |
| Hus | plast |
| Prseisjon | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 81000 N |
Vis UNSPSC/ECL@SS
36 171,18 kr Eks. mva
/ stykk
45 213,98 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel