Knivblad Knipex 97 59 12


Spare Blade

Referanser
knipex:97 59 12
rubix:369671
ean:4003773069997
Teknisk sammendrag
Lengde120 mm

Produktinformasjon : Spare Blades - 97 59 12 - Knipex


Professional tool for cutting and stripping unshielded ribbon telephone cables. For crimping 4-, 6- and 8-pole Western plugs type RJ 10 (7.65 mm width), type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width). Exact crimping process due to parallel crimping. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. With length cutter and stripping knife for ribbon cables 6 and 12 mm length. With additional stripping device for round cables. Chrome vanadium electric steel in special quality, oil-hardened

Teknisk informasjon


Egenskaper
Lengde120 mm
Vis UNSPSC/ECL@SS
146,37 kr Eks. mva
/ stykk
182,96 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel