Batteri Metabo 685050000


Spare Battery ASC

Referanser
metabo:685050000
rubix:336792
ean:4007430244116
Teknisk sammendrag
TypeBatteri pakke
Kapasitet2 x 4 Ah
Spenning [V]18 V

Produktinformasjon : MTB BAS-SET4.0AH 2 X 4,0 + LADDARE


Type battery pack Li-Ion. Capacity of the battery pack 4.0 Ah. Voltage of the battery pack 18 V. 3 battery packs in a set. AIR COOLED technology. Permanent electronic monitoring of the individual cells (ESCP) when charging, for a very long life. Capacity indication for controlling the battery capacity. 3 years battery pack warranty.

Teknisk informasjon


Egenskaper
TypeBatteri pakke
Kapasitet2 x 4 Ah
Spenning [V]18 V
Vis UNSPSC/ECL@SS
3 177,28 kr Eks. mva
/ stykk
3 971,60 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel